Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BVA Hydraulics

Model # :WBB3114545

MPN #: PA1500L

BVA Hydraulic Treadle Air Pump, 91.5 Cu.In. Usable Oil, Air Control Pendant

Product Description
  • Maximum working pressure: 10,000 psi/ 700 bar
  • High strength reinforced alloy aluminum reservoir is lightweight and corrosion resistant
  • Internal pressure relief value for over load protection
  • Suggested air pressure range: 90-175 psi/ 6-12 bar
  • Designed to be used with single acting cylinders
  • Operates in all positions including vertical and horizontal
  • Dust cover protection for the release control bar
  • Dual stage release valve


PRICE
$1,249.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.98
Width5.35
Height8.03

Product Details

IncludesPendant
OperationSingle Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberPA1500L
BrandBVA Hydraulics
Oil Capacity (In³)91.5 in