Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114622

MPN #: PE30M4N01A

BVA Hydraulic Electric Pump, 0.5 HP, 1 Gallon, 4 Way/3 Position Manual Valve

Product Description
  • Quiet operation meets OSHA regulations (80dBA)
  • 2 speed operation allows for faster cylinder advance
  • Full load starting capacities
  • Internal filter keeps contamination from damaging pump
  • Rugged durable design meets the demands of industrial applications
  • Precision components to minimize wear and improve overall dependability


PRICE
$4,349.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.25
Width11.125
Height21.125

Product Details

Horsepower0.5
Oil Capacity1 Gallon
OperationDouble Acting
Internal Pressure at Capacity10000 psi
Package Quantity1
Manufacturers Part NumberPE30M4N01A
BrandBVA Hydraulics
Oil Capacity (In³)231 in