AME International Air-Hydraulic Pump, 10,000 PSI, 2 Quart, Safety Yellow, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Builds 10,000 PSI of pressure to fit the majority of tools on the market. Operates on 80-120 PSI of inlet air pressure. (Standard on most compressors and shop air). Durable Metal Air Motor Assemblies. Designed specific to conditions normally associated with OTR sites. Oil Capacity is 2 Gallons ( 7.6 Liters). Reservoir Type is Steel. Made In USA. Comes with 1 Year Limited Warranty.
PRICE
$1,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/8 in |
| Width | 9-7/8 in |
| Height | 12 in |
Product Details
| Package Quantity | 1 |
| Description | Air Hydraulic Pump |
| Manufacturers Part Number | 15940 |
| Brand | AME International |