Lakeside® Electric Utility Cart w/ 3 Shelves, 700 lb. Capacity, 40-3/4"L x 21-1/2"W x 40-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Electric Utility Carts by Lakeside® Manufacturing are ideal for hauling heavy loads over long distances and up and down inclines. The Lakeside® 173670 Electric Utility Cart has (3) shelves measuring 21" x 33" with a weight capacity of 700-Lbs. Shelves are 18-gauge and U-frame is 1" x 1" x 1/8" angle stainless steel. The battery-powered integrated hub motor wheels provide safe, easy power assist. Dual hot-swappable rechargeable batteries provide two hours of continuous use. End-mounted motion control panel features panel with battery level meter. Forward and reverse controls allow operator to push or pull cart. The Electric Utility Cart has emergency stop feature to ensure operator safety and prevents injury. Its all-welded stainless steel heavy-duty construction is easy to clean and sanitize. The 173670 has two all-swivel 6" wide-tread non-marking with brake, and two 6" hub motor powered rigid wheels. Industry leading ship times from Lakeside's U.S. factory. Proudly made in the USA!
PRICE
$4,355.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-3/4 in |
| Width | 21-1/2 in |
| Height | 40-1/4 in |
| Weight Capacity | 700 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 11-3/8 in |
| Shelf Clearance | 11-3/8 in |
| Gauge | 18 ga |
| Top Shelf Height | 37-1/2 in |
| Shelf Size | 33 x 21 in |
Product Details
| Type | Electric Utility Cart |
| Shelf Type | Tray |
| Color | Silver |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Manufacturers Part Number | 173670 |
| Brand | Lakeside |
Warranty
| Warranty | 1 Year |