Lakeside® Steel Utility Cart w/3 Flush Shelves, 500 lb. Capacity, 35"L x 19-3/8"W x 36-7/8"H
|
Questions & Answers (0)
Product Description
This Lakeside® Medium Duty Stainless Steel Utility Cart provides convenient storage of food and supplies for banquets and catering halls. This stainless steel cart features electronically welded seams for extra strength. Made using 16 gauge stainless steel legs and 20 gauge shelves. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 5" casters (2 rigid, 2 swivel). 3 shelf quantity. 500 lb. capacity. 35"L x 19-3/8"W x 36-7/8"H overall.
PRICE
$1,249.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 19-3/8 in |
| Height | 36-7/8 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 13-3/4 in |
| Shelf Clearance | 13-3/4 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 351 |
| Brand | Lakeside |