Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143559

MPN #: OZACW

OZ Lifting Products Electric Winch, 1200 lb. Capacity, 110V

Product Description
The OZ Lifting Products 110V AC Electric Winch is rated at 1200 lbs. This lightweight electric unit features fully-enclosed gearing with an emergency handle. It also includes quick connections to mount easily on OZ Lifting Products Davit Cranes. Pendant and power cord are included. Two-braking system is mechanical and dynamic and fully-enclosed gearing add safety. Gears are machine-cut and hardened. Made in the USA.

Features:
  • Two-braking system mechanical and dynamic
  • Fully-enclosed gearing
  • Machine cut and hardened gears
  • Lightweight
  • Emergency handle
  • Quick connection to davit
  • Pendant and power cord included
  • Easy bolt on winch to OZ davit cranes
  • 10' Pendant / 10' Power Cord
  • Motor - ACW 1.0 HP
  • 3 minutes of continuous use – 15 minute cool down
  • Drum Capacity: 3/16" diameter cable=90'
  • Full Load Amps-ACW 10A


PRICE
$1,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-13/16 in
Width7-7/16 in
Height8-1/8 in
Weight Capacity1,200 lbs
Weight24 lbs

Product Details

Wire Rope Type45' of 1/4"
TypeElectric Winch
Voltage110 V
Manufacturers Part NumberOZACW
BrandOZ Lifting Products

Warranty

Warranty1 yr