ZING Electrical Panel Handle Lockout, 7252
Write a Review
|
Questions & Answers (0)
Product Description
Electrical Panel Handle Lockout features a nylon base and coated stainless steel strip. Recommended for all handles and levers that do not have a built-in lockout arrangement.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 2-1/4 in |
| Height | 4 in |
| Size | 3 x 2.25 x 4 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Electrical Plug Lock Out |
| Padlock Capacity | 2 |
| Color | Red |
| Number of Locking Points | 2 |
| For Use With | Handles and Levers That Do Not Have A Built-In Lockout Arrangement |
| Material | Plastic |
| Description | Electrical Panel Handle Lockout |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |