ZING RecycLockout Gate Valve Lockout, 2.5" to 5", Recycled Plastic, 7104
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Gate Valve Lockout, covers and secures valve handles from being operated and releasing dangerous pressure, fits 2.5" - 5" valves, accommodates 3 padlocks, heavy-duty 100% recycled polycarbonate, easy to see red color, measures 1-3/4"H x 5-3/4" diameter, Made in the USA.
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 |
| Width | 5-3/4 in |
| Height | 1-3/4 in |
| Size | 5.75 x 5.75 x 1.75 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Gate Valve Lockout |
| Padlock Capacity | 3 |
| Color | Red |
| Number of Locking Points | 3 |
| For Use With | 2-1/2 - 5 Valves |
| Material | Plastic |
| Description | RecycLockout Gate Valve Lockout, 2.5 Inch - 5 Inch, Recycled Plastic |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |