Voice & Data Plates
Availability
Finish
Brand
Made In The USA
Shape
For Use With
Type
Material
Width
Depth
Height
Style
Mounting Location
Color
Price
Related Products
Sunlite® 2-gang duplex switch and receptacle plate. Whether you are building a brand new home, remodeling an apartment, or just replacing a worn out duplex receptacle this clean design blends well with a large variety of interior designs. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. Features: Certifications: UL Listed Standard 2-gang size Width: 3/16"W Height: 4-5/8"H Depth: 4-5/8"D
Leviton 80612-T 4-Gang Decora/GFCI Device Decora Wallplate, Midway Size Specifications: 4-Gang Decora/GFCI Device Decora Wallplate Midway Size Thermoset Device Mount.
Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/Lt Gray, Type 4/12 PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and ...
Leviton 80455-W 2-Gang 1-Duplex 1-Decora/GFCI Device Combination Wallplate Specifications: 2-Gang 1-Duplex 1-Decora/GFCI Device Combination Wallplate Standard Size Thermoset Device Mount White
Leviton 80608-I 2-Gang 1-Blank 1-Decora/GFCI Device Combination Wallplate, Ivory Specifications: 2-Gang 1-Blank 1-Decora/GFCI Device Combination Wallplate Midway Size Thermoset Strap Mount Ivory