Cables
Availability
Brand
Gauge
Type
Color
Price
Related Products
Carry all your media with you! Great for on the go and fits right in your pocket! Stream movies, listen to music, and view photos on up to 5 devices. One-touch backup allows you to backup all your device's photos, videos, and contacts with ease. Link this to your Dropbox account so you always have all your media wherever you go! Features: Wi-Fi storage technology allows you to stream and share music, video, photo and data files up to 5 users Streams music, video, photo and data files over Wi-Fi from storage media to Apple iOS and Google Android mobile devices* Works with USB flash drive, ...
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Tripp Lite HDMI Right Angle Up Adapter/Coupler (M/F), 4K @ 60Hz The 90-degree angle of this adapter allows you to reposition the HDMI jack for better access where space is tight. This adapter also offers a great way to protect your HDMI cables and equipment from strain and damage, since HDMI cables have relatively small connectors and jacks that must bear the brunt of the cable's weight. The plug-and-play design makes installation a breeze. The P142-000-UP Right Angle HDMI Adapter features gold-plated connectors for optimal signal transmission quality. Provides clean, uncompressed digital ...
Leviton 4S115-75E 75' Touch Fastener Brand Bulk Roll, Soft Cinch Lite, Color Black Touch Fastener Brand Soft Cinch Lite Rolls are used in low-voltage multimedia and cord management. While other methods of cable support have the potential to kink or crimp, Touch Fastener Brand Soft Cinch Lite Rolls offer a proper way to safely organize and manage cables.