- Crimping Tool
- Fits RJ45, 8P8C
- Built in cutting-stripping blade
- RoHS Compliant
Vertical Cable, 078-1016, Crimp Tool For RJ45, 8P8C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Tool |
| Package Type | Box |
| Description | 078-1016, Crimp Tool For RJ45, 8P8C |
| Color | Orange |
| Manufacturers Part Number | 078-1016 |
| Brand | Vertical Cable |