Cables
Availability
Brand
Gauge
Type
Color
Price
Related Products
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Tripp Lite Low-Profile VGA High-Resolution RGB Coaxial Cable (HD15 M/M), 6 ft. The P502-006-SM VGA Coaxial High-Resolution Monitor Cable (M/M) allows you to connect your VGA-enabled computer and monitor up to six feet apart. Constructed from mini-coaxial (RGB) and paired video wire, it supports video resolutions up to 2048 x 1536, including 1080p, with no ghosting. It's more than 40% smaller in diameter than standard VGA cables, which increases airflow in tight spaces and makes it easier to install around corners. Foil and braid shielding delivers reliable, error-free signal quality and ...
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F The USBEXTAA6BK 6-foot USB Extension Cable (A-A) features 1 USB A male connector and 1 USB A female connector, extending the connection between USB 2.0 devices by up to 6 feet - an ideal solution for better placement of peripheral devices, or adding flexibility to existing USB ports. This high quality USB extension cable is fully rated for use with USB 1.1 and USB 2.0 devices, and is backed by StarTech.com's Lifetime Warranty.
High-Performance Data Cable 350 MHZ Bandwidth for Data Applications Category 5E Unshielded Twisted Pair Easily Identified Color-Striped Pairs 24 AWG Solid Copper Conductors Exceeds TIA/EIA 568B.2, ISO/IEC 11801 CAN/CSA -C22.2 No. 214 Outdoor Rated UV PVC Jacket ETL Listed CMX 1,000 ft Pull Box RoHS Compliant