Take 15% off your entire order!

Offer applied at checkout

Quick Cable 504406-2005 EPDMSteel Covered Clamps, 7/8" Diameter

Quick Cable 504406-2005 EPDMSteel Covered Clamps, 7/8" Diameter

Item #: WBB1149850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.19 up to 78% OFF

Minimum Quantity: 8

Price: $4.82

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 504406-2005 EPDMSteel Covered Clamps, 7/8" Diameter

Features:
  • Compression Connectors Right/Left Elbow
  • Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
  • All clamps, lugs, compression nuts & fasteners are tin plated
  • Compression nuts colorcoded making identification easy
  • Fasteners included
  • Made in North America

Product Specifications

  • PACKAGE QUANTITY5 PCS/Bag
  • DESCRIPTIONEpdm Steel Covered Clamps
  • CONSTRUCTIONZinc
  • WIDTH1/2"
  • MANUFACTURERS PART NUMBER504406-2005
  • BRANDQuick Cable
  • DIAMETER7/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 504407-2003 EPDMSteel Covered Clamps, 1" Diameter

Item #: B1149869

Not Yet Rated

Usually ships in 4 to 7 days

$3.90

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 504406-2005 EPDMSteel Covered Clamps, 7/8" Diameter

Quick Cable 504406-2005 EPDMSteel Covered Clamps, 7/8" Diameter

Item #: WBB1149850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant