Take 15% off your entire order!

Offer applied at checkout

Quick Cable 504642-100 Nylon Cable Clamps, 3/4" Diameter, 100 Pcs

Quick Cable 504642-100 Nylon Cable Clamps, 3/4" Diameter, 100 Pcs

Item #: WBB1149795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.76 up to 14% OFF

Minimum Quantity: 2

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 504642-100 Nylon Cable Clamps, 3/4" Diameter, 100 Pcs

Features:
  • Battery Wash Water Treatment
  • Use to adjust the pH in wash water
  • Use to clean acid contaminated floor and equipment such as battery racks and delivery vehicles
  • Can also be used to remove acid from concrete floors in preparation for epoxy floor paint or containment system

Product Specifications

  • PACKAGE QUANTITY100 PCS/Bag
  • DESCRIPTIONCable Clamps
  • CONSTRUCTIONNylon
  • WIDTH1/2"
  • MANUFACTURERS PART NUMBER504642-100
  • BRANDQuick Cable
  • DIAMETER3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 504643-100 Nylon Cable Clamps, 1" Diameter, 100 Pcs

Item #: B1149810

Not Yet Rated

Usually ships in 4 to 7 days

$29.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 504642-100 Nylon Cable Clamps, 3/4" Diameter, 100 Pcs

Quick Cable 504642-100 Nylon Cable Clamps, 3/4" Diameter, 100 Pcs

Item #: WBB1149795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant