Take 15% off your entire order!

Offer applied at checkout

Quick Cable 166148-1000 Non Insulated Solderless Female Disconnect, 22-18 Gauge, 1,000 Ft

Quick Cable 166148-1000 Non Insulated Solderless Female Disconnect, 22-18 Gauge, 1,000 Ft

Item #: WBB1149481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$61.35 up to 25% OFF

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 166148-1000 Non Insulated Solderless Female Disconnect, 22-18 Gauge, 1,000 Ft

Features:
  • Welding and UL Welding CableQuickFlex Welding Cable
  • Abrasion, salt, and chemical resistant insulation
  • Insulation is flame retardant
  • Temperature rated 22°F (10°C), good flame resistance
  • Rated 600V
  • Fine stranded copper conductor for maximum conductivity and flexibility

Product Specifications

  • GAUGE22-18 Gauge
  • STUD/TAB SIZE0.250
  • PACKAGE QUANTITY1000 PCS/Bag
  • DESCRIPTIONSolderless Female Disconnect
  • TYPENon-Insulated
  • CONSTRUCTIONTin Plated Annealed Copper
  • MANUFACTURERS PART NUMBER166148-1000
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 166153-1000 Non Insulated Solderless Male Disconnect, 22-18 Gauge, 1,000 Ft

Item #: B1149439

Not Yet Rated

Usually ships in 4 to 7 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 166148-1000 Non Insulated Solderless Female Disconnect, 22-18 Gauge, 1,000 Ft

Quick Cable 166148-1000 Non Insulated Solderless Female Disconnect, 22-18 Gauge, 1,000 Ft

Item #: WBB1149481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant