Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160449-025 PVC Solderless Female Disconnect, 16-14 Gauge, 25 Pcs

Quick Cable 160449-025 PVC Solderless Female Disconnect, 16-14 Gauge, 25 Pcs

Item #: WBB1150613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.16 up to 13% OFF

Minimum Quantity: 8

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160449-025 PVC Solderless Female Disconnect, 16-14 Gauge, 25 Pcs

Features:
  • Gardian Solderless Fully Insulated Male Disconnect
  • Rated 600V, 167°F (75°C)
  • UL/CSA listed where applicable
  • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
  • Heatshrink insulation provides long lasting strain relief from vibration
  • Integral meltable sealant locks out moisture, corrosive salts & fumes
  • Tin plated copper connectors with polyolefin heat shrink insulation
  • Assortments available

Product Specifications

  • GAUGE16-14 Gauge
  • STUD/TAB SIZE0.375
  • PACKAGE QUANTITY25 PCS/Bag
  • DESCRIPTIONSolderless Female Disconnect
  • TYPEPVC
  • CONSTRUCTIONTin Plated
  • MANUFACTURERS PART NUMBER160449-025
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160446-025 PVC Solderless Female Disconnect, 16-14 Gauge, 25 Pcs

Item #: B1149411

Not Yet Rated

Usually ships in 4 to 7 days

$5.40

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160449-025 PVC Solderless Female Disconnect, 16-14 Gauge, 25 Pcs

Quick Cable 160449-025 PVC Solderless Female Disconnect, 16-14 Gauge, 25 Pcs

Item #: WBB1150613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant