Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160150-100 PVC Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Quick Cable 160150-100 PVC Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Item #: WBB1150605

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.27 up to 25% OFF

Minimum Quantity: 5

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160150-100 PVC Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Features:
  • PVC Solderless Spade
  • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
  • Quality terminals for years of dependable service
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • Serrated barrels for greater wire retention/pullout strength
  • Ridged PVC sleeves for improved abrasion resistance
  • UL/CSA listed where applicable
  • Assortments are available

Product Specifications

  • GAUGE22-18 Gauge
  • STUD/TAB SIZE0.110
  • PACKAGE QUANTITY100 PCS/Bag
  • DESCRIPTIONSolderless Male Disconnect
  • TYPEPVC
  • CONSTRUCTIONTin Plated
  • MANUFACTURERS PART NUMBER160150-100
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160153-2100 PVC Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Item #: B1150607

Not Yet Rated

Usually ships in 4 to 7 days

$9.20

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160150-100 PVC Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Quick Cable 160150-100 PVC Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Item #: WBB1150605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant