Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160253-2010 PVC Solderless Male Disconnect, 16-14 Gauge

Quick Cable 160253-2010 PVC Solderless Male Disconnect, 16-14 Gauge

Item #: WBB1149498

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.26 up to 83% OFF

Minimum Quantity: 14

Price: $2.76

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160253-2010 PVC Solderless Male Disconnect, 16-14 Gauge

Features:
  • Premium Nylon Spade Double Crimp
  • Designed for heavy duty applications and superior performance for extreme vibration and moisture
  • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
  • 3 part construction contains

Product Specifications

  • GAUGE16-14 Gauge
  • STUD/TAB SIZE0.250
  • PACKAGE QUANTITY10 PCS/Bag
  • DESCRIPTIONSolderless Male Disconnect
  • TYPEPVC
  • CONSTRUCTIONTin Plated
  • MANUFACTURERS PART NUMBER160253-2010
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160453-2010 PVC Solderless Male Disconnect, 16-14 Gauge, 10 Pcs

Item #: B1149564

Not Yet Rated

Usually ships in 4 to 7 days

$2.91

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160253-2010 PVC Solderless Male Disconnect, 16-14 Gauge

Quick Cable 160253-2010 PVC Solderless Male Disconnect, 16-14 Gauge

Item #: WBB1149498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant