Take 15% off your entire order!

Offer applied at checkout

Quick Cable 506701-005 48" Heat-Shrink SpliceTube, 1/4" Diameter, 5 Pcs

Quick Cable 506701-005 48" Heat-Shrink SpliceTube, 1/4" Diameter, 5 Pcs

Item #: WBB1149641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.49 up to 15% OFF

Minimum Quantity: 6

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 506701-005 48" Heat-Shrink SpliceTube, 1/4" Diameter, 5 Pcs

Features:
  • Heat Shrink FlexTube
  • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
  • Remains flexible after shrink
  • Offered in red, black & clear
  • Clear tube permits visual inspection for easy maintenance and trouble shooting
  • Conforms to DOD MilDTL230°/4 Class 2 specifications

Product Specifications

  • EXPANDED DIA.1/4"
  • PACKAGE QUANTITY5 PCS/Bag
  • DESCRIPTIONHeat-Shrink SpliceTube
  • COLOR--
  • MANUFACTURERS PART NUMBER506701-005
  • SHRUNK DIA.1/16"
  • BRANDQuick Cable
  • USE WITH24 - 10 Ga.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 501021-025 Side Post Rigid Battery Cap, 25 Pcs

Item #: B1150828

Not Yet Rated

Usually ships in 4 to 7 days

$6.90

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 506701-005 48" Heat-Shrink SpliceTube, 1/4" Diameter, 5 Pcs

Quick Cable 506701-005 48" Heat-Shrink SpliceTube, 1/4" Diameter, 5 Pcs

Item #: WBB1149641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant