Take 15% off your entire order!

Offer applied at checkout

Quick Cable 214451-001 Black Standard Bore Leadhead, 2/0 Gauge, 1 Pc

Quick Cable 214451-001 Black Standard Bore Leadhead, 2/0 Gauge, 1 Pc

Item #: WBB1150203

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$116.07 up to 22% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 214451-001 Black Standard Bore Leadhead, 2/0 Gauge, 1 Pc

Features:
  • Control Cable Parallel Bonded
  • Designed for RV?s, boat, and utility trailers
  • Easily separated conductors are user friendly
  • For use at 50 volts or less
  • PVC insulation is abrasion resistant and protects against moisture, oil, acid and salt
  • Insulation rated 17°F (8°C)
  • Meets or exceeds SAE J1128
  • Fine stranded copper conductor for maximum conductivity and flexibility

Product Specifications

  • GAUGE2/0 Gauge
  • PACKAGE QUANTITY1 EACH
  • NO OF ENDS TERMINATEDTwo
  • DESCRIPTIONBlack Standard Bore Leadhead
  • CONSTRUCTIONTin Plated Copper
  • COLORBlack
  • MANUFACTURERS PART NUMBER214451-001
  • LENGTH120", 3.1mm
  • BRANDQuick Cable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 214780-001 Black Standard Bore Leadhead, 4/0 Gauge, 1 Pc

Item #: B1150251

Not Yet Rated

Usually ships in 4 to 7 days

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 214451-001 Black Standard Bore Leadhead, 2/0 Gauge, 1 Pc

Quick Cable 214451-001 Black Standard Bore Leadhead, 2/0 Gauge, 1 Pc

Item #: WBB1150203

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant