Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electrical Panels

Electrical panels provide protection for electrical control and breaker boxes. Panels are UL-listed, made of sturdy steel construction, and feature a variety of accessories, including hardware, mounting rails, and spare breakers. Sturdy, dependable electrical panels are pefect for use across all commercial and industrial environments.
74 Results
Hoffman Small Sized Panels

Hoffman Small Sized Panels

CompareImageColorFitsMaterialPanel Size (D x E)Model #Price
Hoffman CP1212 Wall-Mounted Panel, 10.187" x 10.187, Fits 12" x 12" Box, White
White
12x12
Steel
10.187 x 10.187
WBB1222350$30.95
Hoffman A10P10, Panel Junction Box, 8.75x8.88, Fits 10x10, Steel/White
White
10x10
Painted steel
8.75 x 8.88 in
WBB1442366$19.00
Hoffman A12P10C, Panel, Junction Box, 10.75x8.88, Fits 12x10, Composite
Brown
12x10
Composite
10.75 x 8.88 in
WBB1442205$62.95
Hoffman A8N6PP, Panel, 6.25x4.25, Fits 8x6, Steel/Gray
Gray
8x6
Steel
6.25 x 4.25 in
WBB1442646$11.25
Hoffman A10P8, Panel Junction Box, 8.75x6.88, Fits 10x8, Steel/White
White
10x8
Painted steel
8.75 x 6.88 in
WBB1441838$16.50
Hoffman A8N8P, Panel, 6.25x6.25, Fits 8x8, Steel/White
White
8x8
Steel
6.25 x 6.25 in
WBB1442752$12.00
Hoffman A12P24, Panel, Nema 12, 9.00x21.00, Fits 12x24, Steel/White
White
12x24
Painted steel
9.00 x 21.00 in
WBB1441584$77.95
Hoffman A14P12, Panel, Junction Box, 12.75x10.88, Fits 14X12, Steel/White
White
14x12
Painted steel
12.75 x 10.88 in
Ships Same Day
WBB1443332
$27.95
Hoffman A12P10AL, Panel, Junction Box, 10.75x8.88, Fits 12x10, Aluminum
Gray
12x10
Aluminum
10.75 x 8.88 in
Ships Same Day
WBB1442110
$55.95
Hoffman A14P8G, Panel, Junction Box, 12.75x6.88, Fits 14X8, Galvanized
Gray
14x8
Conductive steel
12.75 x 6.88 in
WBB1442367$20.75
Showing 1-10 of 21 results
Hoffman Medium Sized Panels

Hoffman Medium Sized Panels

Hoffman Large & Specialty Panels

Hoffman Large & Specialty Panels

Showing 1-10 of 38 results
Hoffman Swing-out Panels Kits & Accessories

Hoffman Swing-out Panels Kits & Accessories