Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Ushio 1000420 Exv, Jcr12v-100w, Mr16, 100 Watts, 50 Hours Bulb - Pkg Qty 10

Ushio 1000420 Exv, Jcr12v-100w, Mr16, 100 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: WBB261646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.50 ea.

Price: $145.00 / Pkg of 10

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EXV, JCR12V-100W, MR16, 100 watt, 12volt, 50 hour rated bulb with GX5.3 base.

Product Specifications

  • COLOR FINISHCLEAR
  • BALLAST TYPE--
  • BASEGX5.3
  • BRANDUshio
  • LAMP NUMBEREXV, JCR12V-100W
  • LIGHT COLORClear
  • MANUFACTURERS PART NUMBER1000420
  • MAXIMUM OVERALL LENGTH (IN.)--
  • PACKAGE QUANTITY10
  • SHAPEMR16
  • TYPEHalogen
  • VOLTAGE12
  • WATTAGE100
  • MAXIMUM OVERALL LENGTH (MM)44.5
  • COLOR TEMPERATURE3350
  • ENVELOPE DIAMETER (MM)50.7
  • AVG. LIFE (HOURS)50
  • BEAM ANGLE27
  • ENVELOPE DIAMETER (IN)--
  • CANDLE4500
  • BURN POSITIONBD/HZ
  • FILAMENTC-6
  • COVERNO
  • OZONE FREE--
  • FILLHAL
  • ANSI BASEGX5.3
  • LAMP CODEEXV, JCR12V-100W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Ushio 1000271 Efp, Jcr12v-100w, Mr16, 100 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: B261576

Not Yet Rated

Usually ships in 5 to 8 days

$150.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ushio 1000420 Exv, Jcr12v-100w, Mr16, 100 Watts, 50 Hours Bulb - Pkg Qty 10

Ushio 1000420 Exv, Jcr12v-100w, Mr16, 100 Watts, 50 Hours Bulb - Pkg Qty 10

Item #: WBB261646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant