Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 8000071 Sm-150p25/2sb, Sci/Med Bulb, 150 Watts - Min Qty 7
See all 48 items in product family

Ushio 8000071 Sm-150p25/2sb, Sci/Med Bulb, 150 Watts - Min Qty 7

Item #: WBB262254

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($307.65)

Price: $43.95
Product Information
Customer Review
Product Q&A
SM-150P25/2SB, Sci/Med Lamp, 150 watt, 120volt, hour rated bulb with base.

Product Specifications

    • COLOR FINISHSILVER
    • AVG. LIFE HOURS200
    • BRANDUshio
    • LAMP NUMBERSM-150P25/2SB, Sci/Med Lamp
    • LIGHT COLORSilver
    • LUMENS--
    • MANUFACTURERS PART NUMBER8000071
    • PACKAGE QUANTITY60
    • SHAPEP-25
    • TYPEMedical
    • VOLTAGE120
    • WATTAGE150
    • FILLINC
    • ANSI BASEMed E-26
    • LAMP CODESM-150P25/2SB, Sci/Med Lamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!