Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 5000355 UXL-450SO, Xe 450W, 450 Watts, 2000 Hours Bulb
See all 13 items in product family

Ushio 5000355 UXL-450SO, Xe 450W, 450 Watts, 2000 Hours Bulb

Item #: WBB262141

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 622.00
Product Information
Customer Review
Product Q&A
UXL-450SO, Xe 450W, 450 watt, 18volt, 2000 hour rated bulb with base.

USHIO UXL short-arc xenon gas discharge lamps feature a continuous wavelength spectrum that closely approximates daylight color temperatures and have strong color rendering characteristics. UXL lamps are used for a variety of scientific, analytical and medical illumination purposes including spectrophotometry, solar simulation, microscopy, handheld searchlights and surgical lighting.

Product Specifications

    • COLOR FINISHCLEAR
    • BALLAST TYPE--
    • BASESpecial
    • BRANDUshio
    • LAMP NUMBERUXL-450SO, Xe 450W
    • LIGHT COLORClear
    • LUMENS13000
    • MANUFACTURERS PART NUMBER5000355
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY20
    • SHAPE--
    • TYPEHPS
    • VOLTAGE18
    • WATTAGE450
    • CANDLE--
    • COVERNO
    • COLOR TEMPERATURE6000
    • OZONE FREE--
    • LAMP CODEUXL-450SO, Xe 450W
    • ANSI BASE--
    • MAXIMUM OVERALL LENGTH (MM)177
    • BEAM ANGLE--
    • FILLXE
    • ENVELOPE DIAMETER (MM)29
    • AVG. LIFE (HOURS)2000
    • BURN POSITIONV30
    • FILAMENT--
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!