Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S6976 X5t3 1/4 F 5w Miniature W/ Mini Wedgebase, 24v Bulb - Pkg Qty 10
See all 151 items in product family

Satco S6976 X5t3 1/4 F 5w Miniature W/ Mini Wedgebase, 24v Bulb - Pkg Qty 10

Item #: WBB565675

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.64 each

Sold in packages of 10

Price: $16.40
Product Information
Customer Review
Product Q&A
X5T3 1/4 F 5W Miniature w/ Mini WedgeBase, 24V

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment

Product Specifications

    • BASE--
    • BRANDSatco
    • LUMENS33
    • MANUFACTURERS PART NUMBERS6976
    • MAXIMUM OVERALL LENGTH (IN.)1.06
    • PACKAGE QUANTITY10
    • SHAPET-3.25
    • TYPEIncandescent
    • VOLTAGE24
    • WATTAGE5
    • BULB DIAMETER INCHES0.41
    • PACK TYPEBox
    • ANSI BASEW2.1x9.5d
    • LAMP CODEX5T3 1/4 F
    • CATEGORYMiniature & Sealed Beams
    • FINISHFrosted
    • AVERAGE LIFE HOURS10000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!