Take 15% off your entire order!

Offer applied at checkout

Lithonia Lighting® ECC G M6 LED Green Emergency Combo Exit / Unit with LED Heads

Lithonia Lighting® ECC G M6 LED Green Emergency Combo Exit / Unit with LED Heads

Item #: WBB2274580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lithonia Lighting® ECC G M6 LED Green Emergency Combo Exit / Unit with LED Heads

A low-profile combination of exit and emergency lighting designed as all-inclusive with a lamp, reflector and lens assembly. Available with red or green letters, it is ideal to safely illuminate the path of egress above-the-door and other tight fits at lower mounting heights and will provide 90 minutes of emergency power in the event of a power loss.

Product Specifications

  • BRANDLithonia Lighting
  • LIGHT COLORGreen
  • MANUFACTURERS PART NUMBERECC G M6
  • WATTS1.3
  • TYPEEmergency Combo Unit
  • WIDTH INCHES16
  • DESCRIPTIONLED Emergency Combo Exit/Unit
  • CERTIFIED/APPROVEDFCC, NFPA 101, UL
  • MOUNTING TYPETop, Side And Back Mount
  • COLOR FINISHWhite
  • HEIGHT INCHES7-1/4
  • CONSTRUCTIONWhite Thermoplastic
  • WEIGHT LBS2.15
  • DEPTH INCHES1-15/16
  • LAMPS INCLUDEDYes
  • WARRANTY2 Year Limited Warranty
  • BULB TYPELED
  • VOLTAGE120-277
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia Lighting® ECC R M6 LED Red Emergency Combo Exit / Unit with LED Heads

Item #: B2274581

Not Yet Rated

Usually ships in 2 to 5 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia Lighting® ECC G M6 LED Green Emergency Combo Exit / Unit with LED Heads

Lithonia Lighting® ECC G M6 LED Green Emergency Combo Exit / Unit with LED Heads

Item #: WBB2274580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant