Take 15% off your entire order!

Offer applied at checkout

Hubbell EVCURWD4I Compact LED Combo Unit w/Remote Capacity, White w/ Green Letters, Self-Diagnostics

Hubbell EVCURWD4I Compact LED Combo Unit w/Remote Capacity, White w/ Green Letters, Self-Diagnostics

Item #: WBB2199398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$229.80 up to 6% OFF

Price: $214.95

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell EVCURWD4I Compact LED Combo Unit w/Remote Capacity, White w/ Green Letters, Self-Diagnostics

Wall, ceiling, or end mounting, High impact flame rated & UV stable thermoplastic housing, Dual-ratcheting design for full range LED lamp-head positioning, Bright & even EXIT panel illumination, Environmentally friendly long life-cycle Lithium Iron Phosphate battery, Includes top mount conduit entry

Product Specifications

  • AVG. LIFE HOURS100000
  • BRANDHubbell Lighting - Dual-Lite
  • LIGHT COLORGreen
  • MANUFACTURERS PART NUMBEREVCURWD4I
  • PACKAGE QUANTITY1
  • WATTS2.4
  • TYPEIndoor LED Exit Sign
  • UL RATINGUL924 Damp Listed
  • WIDTH INCHES12
  • DESCRIPTIONHubbell EVCURWD4I Compact LED Combo Unit w/Remote Cap, White w/Green, Self-Diag.
  • SELF DIAGNOSTICSYes
  • HOUSING MATERIALThermoplastic
  • COLOR FINISHWhite
  • HEIGHT INCHES2.55
  • WEIGHT LBS3.65
  • LAMP INCLUDEDYes
  • DEPTH INCHES9
  • WARRANTY5 year
  • VOLTAGE120-277
  • BATTERY INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hubbell EVCURWDI Compact LED Combo Unit w/ Remote Capacity, White w/ Red Letters, Self-Diagnostics

Item #: B2199397

Not Yet Rated

Usually ships in 3 to 6 days

$192.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell EVCURWD4I Compact LED Combo Unit w/Remote Capacity, White w/ Green Letters, Self-Diagnostics

Hubbell EVCURWD4I Compact LED Combo Unit w/Remote Capacity, White w/ Green Letters, Self-Diagnostics

Item #: WBB2199398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant