Take 15% off your entire order!

Offer applied at checkout

Lithonia XVML L48 5000LM MVOLT 50K 80CRI LED Vapor Tight Fixture, 49W, 5000K, 5534 Lumens, DLC Std.

Lithonia XVML L48 5000LM MVOLT 50K 80CRI LED Vapor Tight Fixture, 49W, 5000K, 5534 Lumens, DLC Std.

Item #: WB501683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting® provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating.

Listings:
  • IPL06 designed specifically for dimmable LED and CFL lamps as well as incandescent
  • UL/C-UL listed to US and Canadian Safety Standards.
  • For use in wet locations under covered ceilings.
  • For use in ambient temperatures from -40°F (-40°C) to 104°F (40°C).
  • IP65 and IP66 rated. Junction Box mount rated IP65. This unit meets FCC Non-Consumer Class A (277v) and Consumer Class B (120V) limits.


Product Specifications

  • AVG. LIFE HOURS50000
  • BRANDLithonia Lighting
  • CRI80
  • LUMENS5534
  • MANUFACTURERS PART NUMBERXVML L48 5000LM MVOLT 50K 80CRI
  • WATTAGE49
  • COLOR TEMPERATURE5000
  • CI CODE262EYU
  • DIMMABLENo
  • LENGTH INCHES47.81
  • WIDTH INCHES4 1/2
  • HEIGHT INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia XVML L48 5000LM MVOLT 40K 80CRI LED Vapor Tight Fixture, 49W, 4000K, 5365 Lumens, DLC Std.

Item #: 501682

Not Yet Rated

Usually ships in 3 to 6 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia XVML L48 5000LM MVOLT 50K 80CRI LED Vapor Tight Fixture, 49W, 5000K, 5534 Lumens, DLC Std.

Lithonia XVML L48 5000LM MVOLT 50K 80CRI LED Vapor Tight Fixture, 49W, 5000K, 5534 Lumens, DLC Std.

Item #: WB501683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant