Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HALSS-24-2L-LED-SFC, Haz Loc Stainless 2f 2lamp LED Light SFC

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Larson Electronics HALSS-24-2L-LED-SFC, Haz Loc Stainless 2f 2lamp LED Light SFC

Item #: WBB2145841

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,144.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HALSS-24-2L-LED-SFC, Haz Loc Stainless 2f 2lamp LED Light SFC

The HALSS-24-2L-LED hazardous area LED light fixture is designed for use in wet areas and saltwater-marine environments where corrosion resistance is critical to equipment longevity and safety. This Class 1 Division 2 rated fixture is constructed of non-corrosive materials including a stainless steel housing, a poured in gasket for reliable sealing and an impact resistant acrylic diffuser. Our LED T series lamps included with this fixture add greater light output, longer lamp life and add even better resistance to damage from vibration and impacts. Corrosion resistant stainless steel latches secure the lamp cover to the housing and provide a firm lock against the poured in seal to prevent drips and water intrusion.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS3500
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHALSS-24-2L-LED-SFC
    • VOLTAGE120/277
    • WATTAGE28
    • LAMPS INCLUDEDY
    • HEIGHT INCHES8.5
    • LAMP TYPELED T8
    • COLOR TEMPERATURE5600K
    • COLOR FINISHStainless
    • UL RatingUL 844 Cl 1 Div 2 Grps A,B,C,D; UL 1598A marine; cUL; T4 Temp; Meets USCG specs
    • LENGTH INCHES7
    • LIGHT QUANTITY2
    • WEIGHT LBS19.2
    • WARRANTY5 Years
    • WIDTH INCHES33.5
    • CONSTRUCTION304 stainless steel housing, acrylic lens
    • MOUNTING TYPESurface
    • BULB TYPELED T8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!