- Two Brightness Settings: 3000/1500 Lumens
- Long-Lasting Super-Bright LEDs Never Need Replacing
- Comfortable Non-Slip Rubber Grip
- 25 ft. 16/3 Oil-Resistant, All-Weather Power Cord with Grounded Plug
- Built-In 12 Amp Power Outlet
- Strong Neodymium Magnet for Attaching to Metal Surfaces
- Foldable Top and Bottom Swivel Hooks
- On-Board Power Indicator Light
PowerSmith LED Drop Light with 25' Cord, 3000 Lumens, Black/Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 4 in |
| Height | 19-1/2 in |
| Weight | 3 lbs |
| Cord Length | 25 ft |
Product Details
| Type | Drop Light |
| Cord Jacket | 16/3 SJTOW |
| Color Temperature | 5000 K |
| Color | Black/Green |
| Mounting Location | Hook |
| Wattage | 24 W |
| Voltage | 120 V |
| Max Lumens | 3000 |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | PDL3025 |
| Bulb Type | LED |
| Lumens | 1500, 3000 |
| Water Resistant | No |
| Brand | PowerSmith |
Warranty
| Warranty | 5 yr |