Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2235398

MPN #: DCL050

DeWalt® 20V Max LED Handheld Area Light (Tool Only)

Product Description
Illuminate dark jobsite work areas with the DCL050 20V MAX* LED Hand Held Area Light. Battery and charger sold separately.

Features:
  • High 1000 Lumens and low 300 Lumens brightness settings
  • 140 degree pivoting head provides versatility for lighting work surfaces
  • Built-in telescoping and 360-degree rotating hook allows unit to hang from 2 in. materials and multiple locations

PRICE
$86.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3-1/8 in
Height8-7/8 in
Weight2 lbs

Product Details

TypeCordless Work Light
Corded/CordlessCordless
ColorBlack/Yellow
Voltage20 V
Max Lumens1000
MaterialPlastic
Package Quantity1
Manufacturers Part NumberDCL050
Lumens300, 1000
BrandDeWalt

Warranty

Warranty3 yr