
$1,126.39 up to 28% OFF
Price: $808.00
$134.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Hubbell KHL-36LU-5K-N-N-TN LED Hazardous Loc., 86W, 9004L, 5000K, Tan, Class I Div 2, Wet loc., DLC
Unique vertically-finned die-cast housing optimizes heat transfer to keep the fixture cool & maximize component life, Modular design provides 6 mounting options - ordered separately, Separate hinged optical & electrical compartments for easy installation, maintenance, Class 1 Div 2 Groups A, B, C, & D, T-code of 5, DLC qualified, Wet location listed
Unique vertically-finned die-cast housing optimizes heat transfer to keep the fixture cool & maximize component life, Modular design provides 6 mounting options - ordered separately, Separate hinged optical & electrical compartments for easy installation, maintenance, Class 1 Div 2 Groups A, B, C, & D, T-code of 5, DLC qualified, Wet location listed
Product Specifications
- AVG. LIFE HOURS50000
- BRANDHubbell®
- CRI68
- LUMENS9000
- TYPEOutdoor LED Hazardous Location Lighting
- MANUFACTURERS PART NUMBERKHL-36LU-5K-N-N-TN
- WEIGHT LBS29
- LAMPS INCLUDEDYes
- DIAMETER INCHES14.5
- WATTAGE86
- COLOR TEMPERATURE5000
- DESCRIPTIONKHL-36LU-5K-N-N-TN LED Hazardous Loc., 86W, 9004L, 5000K, Class I Div 2, DLC
- VOLTAGE120-277
- WARRANTY5 Year
- LENGTH INCHES14.5
- PACKAGE QTY1
- WIDTH INCHES14.5
- BEAM ANGLENarrow
- COLOR FINISHTan
- HEIGHT INCHES6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Hubbell KHL-36LU-5K-5M-N-TN LED Hazardous Location, 86W, 8473L, 5000K, Type 5, Tan,Class I Div 2,DLC
Item #: B2218656
Not Yet Rated
Usually ships in 28 to 31 days
$808.00

Hubbell KHL-36LU-5K-N-N-TN LED Hazardous Loc., 86W, 9004L, 5000K, Tan, Class I Div 2, Wet loc., DLC
$808.0
- Product Information
- Customer Review
- Product Q&A