Take 15% off your entire order!

Offer applied at checkout

Columbia CHB2-40ML-FA-EDU Linear LED High Bay w/Frosted Lens, 133W, 17013 Lum, 4000K, 0-10V Dim, DLC

Columbia CHB2-40ML-FA-EDU Linear LED High Bay w/Frosted Lens, 133W, 17013 Lum, 4000K, 0-10V Dim, DLC

Item #: WB535418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$240.40 up to 23% OFF

Price: $183.95

Save $9.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Columbia CHB2-40ML-FA-EDU Linear LED High Bay w/Frosted Lens, 133W, 17013 Lum, 4000K, 0-10V Dim, DLC

The CHB is an efficient linear high bay suitable for a variety of areas including warehouses, gyms and mezzanines. The LED light engine provides nominal efficacies of 130 lumens/watt. 0-10 volt dimming to 10% standard. V-hook and chain hanger come standard with each fixture.

Product Specifications

  • BRANDColumbia
  • CRI80
  • LUMENS17013
  • MANUFACTURER PART NUMBER93095153
  • PACKAGE QUANTITY1
  • CERTIFICATIONSDLC Premium
  • WATTAGE133
  • COLOR TEMPERATURE4000
  • STANDARDS AND CERTIFICATIONScULus
  • VOLTAGE120-277
  • DIMMABLEYes
  • LENSFrosted Acrylic
  • FEATURESDriver is 6kV surge protected
  • LENGTH INCHES25
  • HARDWARE INCLUDEDV-hook and chain hanger
  • WIDTH INCHES13
  • COLOR FINISHWhite
  • AVERAGE LIFE HOURS122000
  • HEIGHT INCHES4.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Columbia CHB2-40ML-FA-EDU Linear LED High Bay w/Frosted Lens, 133W, 17013 Lum, 4000K, 0-10V Dim, DLC

Columbia CHB2-40ML-FA-EDU Linear LED High Bay w/Frosted Lens, 133W, 17013 Lum, 4000K, 0-10V Dim, DLC

Item #: WB535418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant