Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia IBZT5 4L WD T5 4 Light Wide Distribution Fluorescent High Bay W/ 4100K Lamps Included
See all 18 items in product family

Lithonia IBZT5 4L WD T5 4 Light Wide Distribution Fluorescent High Bay W/ 4100K Lamps Included

Item #: WBB442291

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Intended Use:
The I-BEAM® IBZ is an energy-saving fluorescent high bay solution that is an ideal one-for-one replacement of common metal halide high bay systems. Its configurable design supports many options and accessories that would satisfy almost any High Bay applic

Listings:
CSA Certified to U.S. and Canadian standards.

Construction:
The configurable design of the I-BEAM IBZ allows wireguards, lenses, tandem kits and sensors to be quickly installed in either our factory or in the field. The Integrated Modular Plug (IMP) feature further enhances the flexibility by allowing plug-and-pla

Optics:
The optics are engineered to be both highly-efficient and manage the heat generated by the lamps. The thermal vents convect heat rapidly to reduce dirt depreciation by pulling heat and contaminates out of the reflector and away from the lamps.

Electrical:
Using the most advanced ballast technology available, the Cool Running Plus Technology ballast is integrated into the T5HO IBZ System to provide reliable operation in ambient environments up to 155°F (68°C). This ballast features independent lamp operati

Product Specifications

    • BEAM SPREADWide
    • BRANDLithonia Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERIBZT5 4L WD
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • WATTS54
    • DEPTH INCHES13-1/2
    • LAMPS INCLUDEDY
    • HEIGHT INCHES2-5/8
    • LAMP TYPET5 Fluorescent
    • COLOR TEMPERATURE4100
    • LENGTH INCHES48-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!