Take 15% off your entire order!

Offer applied at checkout

Satco 80-1014 150W Full Range Turn Knob Dimmer Socket - Brite Gilt

Satco 80-1014 150W Full Range Turn Knob Dimmer Socket - Brite Gilt

Item #: WBB515779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

150W Full Range Turn Knob Dimmer Socket - Brite Gilt

1/8 IPS, Screw Terminal. 150W-120V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1014
  • SET SCREWWith Set Screw
  • WATTAGE150
  • WIDTH INCHES1.25
  • COLOR FINISHBrite Gilt
  • CAP1/8 IPS
  • TERMINALScrew
  • HEIGHT INCHES2.75
  • VOLTAGE120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1547 200W Full Range Matching Turn Knob Dimmer Socket - Brite Gilt

Item #: B515031

Not Yet Rated

Usually ships in 3 to 6 days

$11.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1014 150W Full Range Turn Knob Dimmer Socket - Brite Gilt

Satco 80-1014 150W Full Range Turn Knob Dimmer Socket - Brite Gilt

Item #: WBB515779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant