Take 15% off your entire order!

Offer applied at checkout

Satco 80-1782 #18 SPT-1 Candelabra Snap Socket w/ 6' Cord  Switch - Plug  White

Satco 80-1782 #18 SPT-1 Candelabra Snap Socket w/ 6' Cord Switch - Plug White

Item #: WBB515401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.50

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#18 SPT-1 Candelabra Snap Socket w/ 6' Cord, Switch - Plug, White

Switch 17-in. from socket

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1782
  • COLOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1785 #18 SPT-1 Candelabra Snap Socket w/ 8' Cord Switch - Plug White

Item #: B515403

Not Yet Rated

Usually ships in 3 to 6 days

$6.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1782 #18 SPT-1 Candelabra Snap Socket w/ 6' Cord  Switch - Plug  White

Satco 80-1782 #18 SPT-1 Candelabra Snap Socket w/ 6' Cord Switch - Plug White

Item #: WBB515401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant