Take 15% off your entire order!

Offer applied at checkout

Satco 80-1738 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Dark Antique

Satco 80-1738 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Dark Antique

Item #: WBB515483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.61

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Dark Antique

1/8 IPS, 250W-250V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1738
  • SET SCREWWith Set Screw
  • WATTAGE250
  • WIDTH INCHES1.25
  • COLOR FINISHDark Antique
  • CAP1/8 IPS
  • TERMINALScrew
  • HEIGHT INCHES2.75
  • VOLTAGE250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1737 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Satin Brass

Item #: B515482

Not Yet Rated

Usually ships in 3 to 6 days

$4.61

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1738 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Dark Antique

Satco 80-1738 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Dark Antique

Item #: WBB515483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant