Take 15% off your entire order!

Offer applied at checkout

Satco 90-2580 GU24 Fluorescent Porcelain Receptacle with Lead

Satco 90-2580 GU24 Fluorescent Porcelain Receptacle with Lead

Item #: WBB515207

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.56

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GU24 Fluorescent Porcelain Receptacle with Lead

6-in. AWM B/W Leads 105-#176;C. 75W-250V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER90-2580
  • LEADS6-in. AWM B/W Leads 105°C
  • WATTAGE75
  • VOLTAGE250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 90-2582 GU24 Fluorescent Porcelain Receptacle w/Pull-Chain and Leads

Item #: B515208

Not Yet Rated

Usually ships in 3 to 6 days

$4.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-2580 GU24 Fluorescent Porcelain Receptacle with Lead

Satco 90-2580 GU24 Fluorescent Porcelain Receptacle with Lead

Item #: WBB515207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant