Take 15% off your entire order!

Offer applied at checkout

Satco 90-1151 Keyless Lampholder with 10-in. Leads

Satco 90-1151 Keyless Lampholder with 10-in. Leads

Item #: WBB515599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.31

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keyless Lampholder with 10-in. Leads

10-in. AWM B/W Leads 105-#176;C

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER90-1151
  • LEADS10-in. AWM B/W Leads 105°C
  • WATTAGE660
  • VOLTAGE250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 90-760 Keyless Unglazed Porcelain Socket w/Hickey and 10-in. Leads

Item #: B515548

(1)

Usually ships in 3 to 6 days

$1.34

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-1151 Keyless Lampholder with 10-in. Leads

Satco 90-1151 Keyless Lampholder with 10-in. Leads

Item #: WBB515599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant