Take 15% off your entire order!

Offer applied at checkout

Satco 80-1089 Phenolic Candelabra Socket w Paper Liner 5 3/8-in.-6 5/8-in.Screw Terminals-Double Leg

Satco 80-1089 Phenolic Candelabra Socket w Paper Liner 5 3/8-in.-6 5/8-in.Screw Terminals-Double Leg

Item #: WBB515707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.04

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Phenolic Candelabra Socket with Paper Liner, 5 3/8-in.-6 5/8-in.Screw Terminals-Double Leg

75W-125V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER80-1089
  • WATTAGE75
  • TERMINAL5 3/8-in.-6 5/8-in.Screw Terminals-Double Leg
  • VOLTAGE125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1007 On-Off Pull Chain Socket Less Set Screw - Nickel

Item #: B516218

Not Yet Rated

Usually ships in 3 to 6 days

$2.63

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1089 Phenolic Candelabra Socket w Paper Liner 5 3/8-in.-6 5/8-in.Screw Terminals-Double Leg

Satco 80-1089 Phenolic Candelabra Socket w Paper Liner 5 3/8-in.-6 5/8-in.Screw Terminals-Double Leg

Item #: WBB515707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant