Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting FMML 7 840 WL DDBT M6, LED Versi Lite™ Flushmount, Wet Location 7" 4000 CCT

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Lithonia Lighting FMML 7 840 WL DDBT M6, LED Versi Lite™ Flushmount, Wet Location 7" 4000 CCT

Item #: WBB2052193

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting FMML 7 840 WL DDBT M6, LED Versi Lite™ Flushmount, Wet Location 7" 4000 CCT Bronze


The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • CRI80
    • LUMENS600
    • MANUFACTURER PART NUMBERFMML 7 840 WL DDBT M6
    • PACKAGE QUANTITY1
    • TYPEFlush Mount
    • VOLTAGE120
    • WATTAGE9
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES1-3/4
    • COLOR TEMPERATURE4000
    • COLOR FINISHTextured with White
    • LENGTH INCHES7-1/4
    • DESCRIPTION9 watt, LED - Static, Flush Mount
    • AVERAGE LIFE HOURS50000
    • WEIGHT LBS1
    • WARRANTY5 Years
    • WIDTH INCHES7-1/4
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!