Take 15% off your entire order!

Offer applied at checkout

Amax Lighting LED-M001NKL LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, Nickel

Amax Lighting LED-M001NKL LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, Nickel

Item #: WBB1646533

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.00 up to 40% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Amax Lighting LED-M001NKL LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, Nickel

European style design, low profile, dimmable LED saucer fixture. Easy to install, nice finish and free maintenance.

Product Specifications

  • BASE TYPECOB
  • BRANDAmax Lighting
  • CRI82
  • LUMENS1200
  • MANUFACTURER PART NUMBERLED-M001NKL
  • PACKAGE QUANTITY1
  • TYPELED Fixture
  • DIAMETER INCHES13
  • WATTAGE14
  • COLOR TEMPERATURE4000
  • SHAPECOB
  • VOLTAGE120V
  • LENGTH INCHES13
  • NUMBER OF LED BULBS28 LED Chips On Board
  • WIDTH INCHES13
  • LAMP INCLUDEDY
  • COLOR FINISHNickel
  • AVERAGE LIFE HOURS50000
  • HEIGHT INCHES3
  • MOUNTING TYPESurface Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Amax Lighting LED-M001WHT LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, White

Item #: B1646520

Not Yet Rated

Usually ships in 1 to 4 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Amax Lighting LED-M001NKL LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, Nickel

Amax Lighting LED-M001NKL LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, Nickel

Item #: WBB1646533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant