Surge Protectors
Surge protectors protect electronics from sudden power surges and damage. They feature several outlets and typically have indicator lights to show if they are working properly. Heavy-duty surge protectors can support large electronic devices making them ideal for healthcare facilities, industrial spaces, data centers, or classrooms.
Most Relevant
Power Strip Surge Protectors

Power strip surge protectors guard against power surges, a common cause of equipment damage. Protecting offices, classrooms, and computer labs, they feature indication lights for easy status reading. With a low-profile build, heavy-duty cords, and organized outlet centers, the surge protectors offer maximum convenience.
| Compare | Image | Number of Receptacles | Amperage | Material | Cord Length | Strip Length | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6+2USB | 15 A | Plastic | 6 ft | 12 in | White | WB501619 | $18.25 | ||
![]() | 7 | 15 A | Aluminum | 6 ft | 20 in | Silver | Ships Same Day WB812416 | $27.95 | ||
![]() | 6 | 15 A | Plastic | 6 ft | 12 in | White | Ships Same Day WB501617 | $22.00 | ||
![]() | 6 | 15 A | Plastic | 6 ft | 12 in | White | WBB1913347 | $14.00 | ||
![]() | 9 | 15 A | Aluminum | 15 ft | 26 in | Silver | WB812418 | $38.95 | ||
![]() | 12 | 15 A | Aluminum | 15 ft | 35 in | Silver | Ships Same Day WB812420 | $49.95 | ||
![]() | 12 | 15 A | Aluminum | 6 ft | 35 in | Silver | Ships Same Day WB812419 | $49.95 | ||
![]() | 6 | 15 A | Plastic | 6 ft | 12 in | White | Ships Same Day WB501618 | $17.75 | ||
![]() | 6 | 20 A | Metal | 6 ft | 16 in | White | WBB385292 | $159.95 | ||
![]() | 6 | 15 A | Plastic | 12 ft | 12 in | Black | Ships Same Day WBB2077577 | $27.95 |
Showing 1-10 of 52 results
Heavy Duty Power Strips

Heavy-duty power strips ensure electrical device safety by featuring a rugged design in a high-visibility OSHA yellow finish for industrial and commercial use. The all-metal housing provides surge protection, keeping valuable electronics safe. Its heavy duty power cord and plug combined with an illuminated power switch with integrated circuit breaker offers control and lasting durability.
Hospital/Medical Grade Surge Protection

Hospital and medical-grade surge protectors ensure surge protection for sensitive medical equipment. They safeguard against electrical noise, offering the highest electromagnetic compatibility. They feature no switch and tamper-resistant hospital-grade receptacles. The strips are protected with metal enclosures for high traffic abuse, ideal for harsh environments and heavy-duty applications.
Data Line Surge Protectors

Data line surge protectors protect computers, electronics, and other valuable equipment from harmful power surges and voltage spikes. There are various options for Ethernet, coaxial, telephone, fiber optic cables, and surge-protected power strips. They feature a resettable circuit breaker, working indicators, and noise filtering for added convenience.
Multi Outlet Plugs

Multi outlet plugs are the ideal accessory to power entertainment systems, office equipment, and more. The multi outlet plugs come in various receptacle quantities and 15A amperage. Each multi outlet plug meets UL, CSA and NEC standards for optimal safety and reliability. The plugs are ideal for use in industrial environments.
Multi Outlet Plugs

With multiple outlets in one compact design, effortlessly connect and power multiple devices simultaneously with Multi Outlet Plugs. Made with convenience and efficiency in mind, outlet plugs allow a single electrical socket the ability to power multiple electrical devices.
Traveler Surge Suppressors

Traveler surge suppressors provide portable surge and spike protection by ensuring an additional level of protection between components and sensitive devices. They are compact and easily fit in pocket, briefcase, or toolbox for travel use. They are ideal for use with mobile computers, laptop computers, phones, and other mobile electronics.
Rack Mounted Power Solutions

Rack mounted power solutions offer a convenient power solution and the ability to save rack space. The surge protectors are UL1449, UL497A, and UL497B compliant. They come in various receptacle quantities and 15A amperage. Rrack mounted power solutions are ideal for any commercial or industrial use.
















