Take 15% off your entire order!

Offer applied at checkout

Quick Cable 486310-005H 1/2" Heavy Duty Solder Lug, 1/0 Gauge, 5 Pcs

Quick Cable 486310-005H 1/2" Heavy Duty Solder Lug, 1/0 Gauge, 5 Pcs

Item #: WBB1149917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.20 up to 16% OFF

Minimum Quantity: 2

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 486310-005H 1/2" Heavy Duty Solder Lug, 1/0 Gauge, 5 Pcs

Features:
  • Nylon Cable Clamps
  • Nylon cable clamps offered in /16" to 1" diameter wire cable capacity
  • Flexible design conforms to cable contour
  • Mount Holes accept #10 size hardware
  • Nonconductive, non corrosive, resists fuel and chemicals

Product Specifications

  • TYPEHeavy Duty
  • GAUGE1/0 Gauge
  • DIAMETER1/2"
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER486310-005H
  • DESCRIPTIONSolder Lug
  • CONSTRUCTIONCopper
  • PACKAGE QUANTITY5 PCS/Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 486310-005F 3/8" Heavy Duty Solder Lug, 1/0 Gauge, 5 Pcs

Item #: B1150089

Not Yet Rated

Usually ships in 4 to 7 days

$22.75

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 486310-005H 1/2" Heavy Duty Solder Lug, 1/0 Gauge, 5 Pcs

Quick Cable 486310-005H 1/2" Heavy Duty Solder Lug, 1/0 Gauge, 5 Pcs

Item #: WBB1149917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant