Take 15% off your entire order!

Offer applied at checkout

Quick Cable 102707-050 2 Hole MagnaLugs, 1/0 Gauge, 50 Pcs

Quick Cable 102707-050 2 Hole MagnaLugs, 1/0 Gauge, 50 Pcs

Item #: WBB1150212

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$293.44 up to 18% OFF

Price: $241.95

Save $12.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 102707-050 2 Hole MagnaLugs, 1/0 Gauge, 50 Pcs

Features:
  • MAX Copper Lugs Straight Unplated
  • Seamless 100% copper tube construction
  • Can be crimped or soldered
  • Ideal for general wiring as well as starter or ground connections

Product Specifications

  • GAUGE1/0 Gauge
  • STUD HOLE3/8"
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER102707-050
  • DESCRIPTIONMagnaLugs
  • CONSTRUCTIONCopper
  • PACKAGE QUANTITY50 PCS/Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 102717-050 2 Hole MagnaLugs, 1/0 Gauge, 50 Pcs

Item #: B1150257

Not Yet Rated

Usually ships in 4 to 7 days

$241.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 102707-050 2 Hole MagnaLugs, 1/0 Gauge, 50 Pcs

Quick Cable 102707-050 2 Hole MagnaLugs, 1/0 Gauge, 50 Pcs

Item #: WBB1150212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant