Take 15% off your entire order!

Offer applied at checkout

Quick Cable 6311-005F 3/8" MagnLug Right Elbow, 1/0 Gauge, 5 Pcs

Quick Cable 6311-005F 3/8" MagnLug Right Elbow, 1/0 Gauge, 5 Pcs

Item #: WBB1148984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.75 up to 18% OFF

Minimum Quantity: 2

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 6311-005F 3/8" MagnLug Right Elbow, 1/0 Gauge, 5 Pcs

Features:
  • QuickHarnesses Stud to Power Take Off Stud
  • Exceeds SAE specifications
  • Ideal for Group 27, Group 31 batteries and similar batteries
  • Most efficient way to connect two or three paralleled batteries for delivery of maximum starting power at same voltage
  • Fine stranded copper conductor for maximum conductivity and flexibility

Product Specifications

  • TYPEMagnaLug
  • GAUGE1/0 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER6311-005F
  • DESCRIPTIONRight Elbow
  • PACKAGE QUANTITY5 PCS/Bag
  • CONSTRUCTIONTin Plated Copper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 141207-005 3/8" MagnaLug Fusion Right Elbow, 1/0 Gauge, 5 Pcs

Item #: B1150265

Not Yet Rated

Usually ships in 4 to 7 days

$31.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 6311-005F 3/8" MagnLug Right Elbow, 1/0 Gauge, 5 Pcs

Quick Cable 6311-005F 3/8" MagnLug Right Elbow, 1/0 Gauge, 5 Pcs

Item #: WBB1148984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant