Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5955-050FV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050FV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Item #: WBB1148631

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$119.63 up to 15% OFF

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5955-050FV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Features:
  • Battery Chemicals Protective Washers
  • Battery washers seal out acid fumes protecting terminals from corrosion
  • The Battery Protector? Washer is impregnated with a corrosive preventative that will not evaporate
  • Available in Red or Black for easy polarity identification
  • A washer style for all your needs

Product Specifications

  • TYPEStraight
  • GAUGE1/0 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER5955-050FV
  • DESCRIPTIONCopper Lugs
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5955-050DL Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Item #: B1150100

Not Yet Rated

Usually ships in 4 to 7 days

$101.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5955-050FV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050FV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Item #: WBB1148631

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant