Take 15% off your entire order!

Offer applied at checkout

Werma 69933075 K37Cl Sr Cable 24V AC/DC, 150 Ma, Yellow/Red

Werma 69933075 K37Cl Sr Cable 24V AC/DC, 150 Ma, Yellow/Red

Item #: WBB1639253

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$160.35 up to 23% OFF

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werma 69933075 K37Cl Sr Cable 24V AC/DC, 150 Ma, Yellow/Red

Features:
  • Pre-assembsignal towith max. 5 tiers with or without buzzer
  • permanent light
  • Available with M12 plug or cable connection
  • Also available in metal finish and clear lens

Product Specifications

  • DESCRIPTIONK37Cl Sr Cable
  • MANUFACTURERS PART NUMBER69933075
  • VOLTAGE24V AC/DC
  • BRANDWerma
  • HEIGHT140.5 mm
  • CONSTRUCTION DEPTH13 mm
  • CONSTRUCTION HEIGHT127.5 mm
  • SCOPE OF DELIVERYNut and seal included
  • VOLTAGE TYPEAC/DC
  • PROTECTION RATINGIP65
  • SERVICE LIFE50,000 H (Audible: Min. 5,000 H)
  • CURRENT CONSUMPTION150 Ma
  • NET WEIGHT149 g
  • LENSPC
  • TONE FREQUENCYca. 2900 Hz
  • TOTAL WEIGHT182 g
  • SIGNAL EFFECTLED Permanent
  • TEMPERATURE RANGE-20°C...+50°C
  • CONNECTIONCable Approx. 2 M
  • COLORYellow/Red
  • SOUND OUTPUT85dB
  • LIGHT SOURCELED
  • DIAMETER37.5 mm
  • HOUSING MATERIALPC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werma 69943075 K37Cl Sr Plug 24V AC/DC, 150 Ma, Yellow/Red

Item #: B1639291

Not Yet Rated

Usually ships in 10 to 13 days

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werma 69933075 K37Cl Sr Cable 24V AC/DC, 150 Ma, Yellow/Red

Werma 69933075 K37Cl Sr Cable 24V AC/DC, 150 Ma, Yellow/Red

Item #: WBB1639253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant