Take 15% off your entire order!

Offer applied at checkout

Werma 96000041 Fixing Bracket WM 86g, Black

Werma 96000041 Fixing Bracket WM 86g, Black

Item #: WBB1639206

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werma 96000041 Fixing Bracket WM 86g, Black

Fixing BracWm 86 g, Black.

Product Specifications

  • DESCRIPTIONFixing Bracket WM
  • MANUFACTURERS PART NUMBER96000041
  • BRANDWerma
  • HEIGHT50 mm
  • TOTAL WEIGHT86 g
  • TEMPERATURE RANGE-20°C … +50°C
  • DEPTH149 mm
  • WIDTH80 mm
  • FIXINGBracket mounting
  • COLORBlack
  • NET WEIGHT86 g
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werma 96069805 Fixing Bracket 33g, Black

Item #: B1639210

Not Yet Rated

Usually ships in 10 to 13 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werma 96000041 Fixing Bracket WM 86g, Black

Werma 96000041 Fixing Bracket WM 86g, Black

Item #: WBB1639206

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant