Take 15% off your entire order!

Offer applied at checkout

Werma 97510905 Surface Housing 759g, Grey

Werma 97510905 Surface Housing 759g, Grey

Item #: WBB1639226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$252.87 up to 24% OFF

Price: $191.95

Save $9.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werma 97510905 Surface Housing 759g, Grey

Surface Housing 759 g, Grey.

Product Specifications

  • DESCRIPTIONSurface Housing
  • MANUFACTURERS PART NUMBER97510905
  • BRANDWerma
  • HEIGHT55 mm
  • TOTAL WEIGHT759 g
  • TEMPERATURE RANGE-50°C...+125°C
  • PROTECTION RATINGIP65
  • DEPTH366 mm
  • WIDTH150 mm
  • NOTEcable Ø 5 - 10 mm
  • COLORGrey
  • NET WEIGHT759 g
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werma 69941075 K37Cl Sr Plug 24V AC/DC, 200 Ma, Green/Yellow/Red

Item #: B1639289

Not Yet Rated

Usually ships in 10 to 13 days

$160.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werma 97510905 Surface Housing 759g, Grey

Werma 97510905 Surface Housing 759g, Grey

Item #: WBB1639226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant